Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Complete sampling kit for food industries

Supplier: VWR Collection
Strong plastic briefcase with many sampling tools for food products, animal feed and water sampling.

  • Solid and stable case
  • All needed accessories disposable

With this kit is possible to sample any kind of material: Powdered, liquid, solid, pasty, soft, creamy, frozen and granular.

Delivery information: Case includes a complete kit of sampling tools for food industries and a thermometer. The kit includes : Ice Sampler (300-0165), Frozen sampler (300-0164), Conical sampler for solids (300-0291), Liquid sampler (300-0173), Sampling lance (300-0163), Powder sampler (300-0166), Cylindrical sampler for solids (300-0171), Multisector probe 560 mm Alu – separated sectors (300-0170), Thermometer metal probe 10 event record (620-2343), Ellipso-spoon sampler SS, 18 cm (BELAH368060018), Ellipso-spoon sampler SS, 40 cm (BELAH368090040), Stainless steel spatula wood handle 30x200 mm (FALC268780019).


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Sampling collection kit, 510×400×130 mm, weight: 6,2 kg 1 300-0162
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Syringe sampler
Description Capacity Accuracy Material Ø Weight Range Resolution Probe Cable length Length Pk VWR Catalog Number Quantity
Sampler with separated sectors (378 g) 20 ml 560 mm - - - Aluminium - 20 mm - - 1 300-0170
With 10 event recording with date/time stamp, high/low alarm and max./min., W×H: 65×110 mm - - ±1,5; ±0,5 (−20…+100) °C −50…+200 °C 0,1 °C - Removable stainless steel (125 mm) - - 3 m 1 620-2343
- - 400 mm - - - - - - - - 1 300-0021
Get a discount if you order 10 or more. Login in now for details.
- - 180 mm - - - - - - - - 1 BURK5320-0180
Get a discount if you order 10 or more. Login in now for details.
Cyilindrical sampler for ice cream 140 ml 170 mm - - - - - 28 mm - - 1 300-0165
Dipper sampler, length container 100 mm 100 ml 510 mm - - - Aluminium - 40 mm 338 g - 1 300-0172
Dipper sampler, length container 78 mm 50 ml 500 mm - - - AISI 316L - 32 mm 215 g - 1 300-0173
Drill sample probe 24 ml 245 mm - - - AISI 316L - 21 mm 360 g - 1 300-0164
Drill sample probe, length w/o handle 385 mm - 480 mm - - - AISI 316L - 28 mm 450 g - 1 300-0163
Piston sampler (400 g) 13 ml 260 mm - - - Brass, chrome plated - 9 − 12 mm - - 1 300-0171
Powder sampler (155 g) - 340 − 435 mm - - - Stainless steel 316L - 20 mm - - 1 300-0166
Syringe sampler, 260 g 50 ml 140 − 285 mm - - - - - - - - 1 613-0504
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty