Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Stereo microscopes, VisiScope® 250

Supplier: VWR Collection
VWR® VisiScope®
The VisiScope 250 are designed for demanding applications.

  • Double-magnification by rotating the objective
  • Incident and transmitted light with two efficient LEDs
  • Adjustable angle of the incident illuminator

Ordering information: A cleaning and maintenance set is available on request.




 

ORDER

Expand All / Collapse All
Description Type Model Magnification Pk VWR Catalog Number Quantity
Stereo microscope Binocular STB250 2×, 4× 1 630-1576
Stereo microscope Binocular SZB250 0,7× – 4,5× 1 630-1577
Stereo microscope Trinocular SZT250 0,7× – 4,5× 1 630-2725

Eyepieces
Description Magnification Pk VWR Catalog Number Quantity
Widefield eyepieces 5×/22 mm 2 630-1770
Widefield eyepieces 10×/20 mm 2 630-1771
Widefield eyepieces 15×/15 mm 2 630-1772
Widefield eyepieces 20×/10 mm 2 630-1773
Micrometer widefield eyepiece 10×/20 mm 1 630-1774

Lenses
Description Magnification Pk VWR Catalog Number Quantity
Lens for stereo microscope, WD = 170 mm 0,5× 1 630-1775
Lens for stereo microscope, WD = 42 mm 1,5× 1 630-1776
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Eyepieces WF 10×/20
Head 45° inclined, 360° rotating
Working distance 80 mm
Illumination LED
Stage Semi-transparent disc for transmitted light with specimen clips
Focusing system Coaxial coarse and fine knobs

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Eyecups 1 630-1777
Dust cover for VisiScope® 250 1 630-1778
Set for cleaning and maintenance 1 630-2081
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping