Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Safety cabinets for active storage of canisters, type 90, TAP line

Supplier: Düperthal




 

ORDER

Expand All / Collapse All
Description W×D×H W×D×H int. Doors Weight Pk VWR Catalog Number Quantity
Safety cabinets for storage of canisters, TAP line with 3 canister shelves, 2 drip trays, 12 earthing cables, 1 bottom tray and base 895×745×2080 mm 799×595×1830 mm 2 wing doors 442 kg 1 DUEH49-200971-027
Safety cabinets for storage of canisters, TAP line with 3 canister shelves, 2 drip trays, 12 earthing cables, 1 bottom tray and base 895×745×2080 mm 799×595×1830 mm 2 wing doors 442 kg 1 DUEH49-200971-028
Safety cabinets for storage of canisters, TAP line with 3 canister shelves, 2 drip trays, 15 earthing cables, 1 bottom tray and base 1195×595×2080 mm 1099×446×1830 mm 2 wing doors 469 kg 1 DUEH49-201261-027
Safety cabinets for storage of canisters, TAP line with 3 canister shelves, 2 drip trays, 15 earthing cables, 1 bottom tray and base 1195×595×2080 mm 1099×446×1830 mm 2 wing doors 469 kg 1 DUEH49-201261-028
Safety cabinets for storage of canisters, TAP line with 6 canister shelves, 4 drip trays, 24 earthing cables, 2 bottom tray and base 1655×745×2080 mm 744×595×1830 mm 2 wing doors 895 kg 1 DUEH49-201773-028
Safety cabinets for storage of canisters, TAP line with 6 canister shelves, 4 drip trays, 24 earthing cables, 2 bottom tray and base 1655×745×2080 mm 744×595×1830 mm 2 wing doors 895 kg 1 DUEH49-201773-027
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model TAP Line, XXL 1 TAP Line, XL 1 TAP Line, XXL 1 TAP Line, XL 1 TAP Line, LL 1
Storage capacity 5 l
Lockable +
Shelf W×D×H (mm) 735×520×35 1095×370×35 735×520×35 1095×370×35 790×520×35
Bottom shelf (W×D×H) mm 745×590×517 mm 1085×440×105 mm 745×590×517 mm 1085×440×105 mm 785×590×155 mm
Tray W×D×H (mm) 736×307×35 1091×370×35 736×307×35 1091×370×35 781×307×35
Capacity per cabinet - 2,5 l Merck Euro 5 l

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty