Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Handheld refractometers, OPTi

Supplier: Bellingham + Stanley
OPTi
The OPTi are quality instruments designed for a wide range of applications.

  • Shallow prism dish made of 316 stainless steel
  • Zero calibration with distilled water
  • Automated temperature compensation (ATC)

Delivery information: Supplied with two AAA batteries, multi-language guide, certificate of calibration and protective case.



 

ORDER

Expand All / Collapse All
Model Range Precision Resolution Pk VWR Catalog Number Quantity
Brix 0 − 54 °Bx ±0,2 °Bx 0,1 °Bx 1 635-0593
Brix NTC 0 − 54 °Bx ±0,2 °Bx 0,1 °Bx 1 635-0820
Brix 20 − 75 °Bx ±0,2 °Bx 0,1 °Bx 1 635-0813
Brix 85 0 − 80 °Bx ±0,2 °Bx 0,1 °Bx 1 635-0680
Brix 40 − 95 °Bx ±0,2 °Bx 0,1 °Bx 1 635-0814
Brix NTC 40 − 95 °Bx ±0,2 °Bx 0,1 °Bx 1 635-0819
Brix 40-95 40 − 95 °Bx ±0,2 °Bx 0,1 °Bx 1 635-0823
42 HFCS 40 − 95 % ±0,2 % 0,1 % 1 635-0815
55 HFCS 40 − 95 % ±0,2 % 0,1 % 1 635-0816
90 HFCS 40 − 95 % ±0,2 % 0,1 % 1 635-0817
Honey 10 − 30 % ±0,2 % 0,1 % 1 635-0677
SG 1,000 − 1,120 nD ±0,001 nD 0,0005 nD 1 635-0821
RI 1,33 − 1,42 nD ±0,0003 nD 0,0001 nD 1 635-0594
RI 1,42 − 1,54 nD ±0,0003 nD 0,0001 nD 1 635-0822
RI 1,42 − 1,54 nD ±0,0003 nD 0,0001 nD 1 635-0818
Starch 0 − 30 % ±0,2 % 0,1 % 1 635-0595
SG 1,000 − 1,090 % ±0,001 % 0,0005 % 1 635-0678
PPT 0 − 180 % ±1 % 1 % 1 635-0679
Salinity 28 0 − 28 % NaCl ±0,2 % NaCl 0,1 % NaCl 1 635-0596
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Sample size (ml) 0,3 ml
Response time 2 seconds
Operating temperature range (°C) 5…40 °C
W×D×H 54×115×30 mm
Weight 85 g

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping