Hand disinfectant gel, Stokosept® gel

Supplier: Stoko
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


EVON29245_UEA 113 GBP
EVON29245_U
Hand disinfectant gel, Stokosept® gel
Stokosept® gel is an alcoholic gel tested for hygienic (EN 1500) and surgical (EN 12791) hand disinfection without water.

  • Bactericidal (incl. MRSA, TB), fungicidal as well as virucidal against enveloped viruses (incl. HBV, HCV, HIV and A/H1N1)
  • Efficient germ reduction: 99,99%
  • Conditioning and moisturising properties thanks to glycerine and panthenol
  • Perfume-free, reduces unpleasant odours on the skin

Active ingredients:
58,4 g Ethanol/100 g product
10,0 g Propan-2-ol/100 g product
Hygienic hand disinfection, TB, enveloped viruses (incl. A/H1N1): 30 sec.
Surgical hand disinfection: 3 min.

It can be used wherever the highest standards of hygiene are required, such as in the food industry and other hygiene-sensitive sectors, for example, electronics and cleanroom environments, hospitals, public institutions and in all other workplaces where there is a risk of microbial contamination.

Certifications: EN 1500, HACCP
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR