Digital vortex mixers, Digital Vortex-Genie® 2

Supplier: Scientific Industries
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


Genie®
444-0882EA 901 GBP
444-0882 444-0885 444-0873 444-0872 444-0874 444-0883 444-0884
Digital vortex mixers, Digital Vortex-Genie® 2
Shakers Vortex Shakers
The Digital Vortex-Genie® 2 is a programmable vortex mixer based on the popular Vortex-Genie®, providing digital control and display of both speed and time. The Digital Vortex-Genie® 2 is especially useful for mixing applications with strict or specific speed and time requirements. It offers precision, repeatability, and reproducibility. Using the "UP" and "DOWN" arrow keys, speed can be programmed between 500 and 2850 min-1, and time can be programmed between 1-99 seconds for Touch mode and 1-99 minutes for Hands-Free mode. Accepts all accessories listed for the Vortex-Genie® 2.

Delivery information: The Digital Vortex-Genie® 2 is supplied with a pop-off cup and 7,6 cm platform. Other accessories are available, please order separately. Model for use with Applied Biosystems microplate protocols is also available.

Caution: * Depending on speed
** Multiple sample starter set consists of a 152 mm platform, a foam insert for 60 microtubes and a foam insert for 1 standard microplate
*** Large sample set is ideal for mixing beakers, flasks and large tubes. The set consists of a recessed platform, 2 elastic bands, a blank foam insert, a foam insert for 4× 29 − 37 mm tubes, a foam insert for 8× 14 − 29 mm tubes and a foam insert for 12× 9 − 16 mm tubes
**** Small ampoule/tube attachment enables vigorous end-to-end mixing for up to four 15 − 17 mm Ø tubes or ampoules
***** Large ampoule/tube attachment enables vigorous end-to-end mixing for up to four 10 − 17 mm Ø tubes or ampoules
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR