Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Chart recorders, Spectra/Chrom®

Supplier: Spectrum
Spectra/Chrom®
Spectra/Chrom® chart recorder is general-purpose laboratory strip-chart recorder. It is the ideal for Spectra/Chrom Model 280 UV Detector.

  • Twelve different chart speeds from 10 mm/hr to 300 mm/min
  • The zero offset allows to position the recorder zero point anywhere on the chart
  • Both calibrated scales and variable scales can be set using the recorder control

The chart recorders are used to record time-varying signals, like chromatograms. The 15 meter page length of the Spectra/Chrom recorder permits extended recording times or less frequent paper changes.

Certifications: The Spectra/Chrom chart recorder is CE marked.



 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Chart recorder, 230 V, with a pen and a paper roll 1 SPEC124701
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Black pen, for Spectra/Chrom® single pen chart recorders 1 SPEC124714
Paper roll, 15 meters, for Spectra/Chrom® chart recorder 1 SPEC124710
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping