Controlled-rate freezers, CryoMed

Supplier: Thermo Fisher Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

CryoMed™
471-0954EA 20750 GBP
471-0954 471-0957 471-0956
Controlled-rate freezers, CryoMed
Freezers Cryogenic Freezers
These units are complete, one piece freezing systems. Integrated control panel and thermal printer eliminate assembly and connection of electrical components. Multiple freezing profiles can be tailored to specific protocols. Enhance freezer functionality easily by adding a PC, installing MS windows-based Controlled-Rate Freezing PC Interface software (included), and connecting an external inkjet printer.

  • Easy Programming and Monitoring
  • LN₂ Freezing System Components
  • Intuitive control panel and integrated thermal printer
  • Bulb-style gaskets ensure tight door seal; PTFE heat-breaks prevent door from freezing closed
  • Front-and top-access models are designed for human IVF and easy 'seeding'
  • Specially designed air handling system and liquid nitrogen ring work in tandem for precise temperature control and uniformity
  • Audible indicators alert operator when hold time has elapsed

With six standard preset and 10 user-defined (20 steps each) freezing profiles that can be modified for custom protocols.

Temperature range: –180 °C to +50 °C.

Delivery information: Includes: 1,8 m flexible stainless steel transfer hose, 0,5" 35% flare, thermal paper, 25- to 9-pin serial interface cable/adapter and 3 m RS232 cable. All CryoMed freezers come with Controlled-Rate Freezing PC Interface software for connection to IBM-compatible computer and external printer download profiles and capture graphs, profile, and sample information. Computer and external printer sold separately; contact your local Avantor sales office for details.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR