VWR® INCU-Line®IL 53 & IL 115, Incubators

Supplier: VWR
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5



VWR®
390-0350EA 0 GBP
390-0350 390-0353
VWR® INCU-Line®IL 53 & IL 115, Incubators
Incubators Standard Incubators
Incubators with natural air circulation for all standard incubation applications. Units have stainless steel chamber with glass inner doors.

  • Microprocessor control with large digital temperature display
  • Temperature setting in increments of 0,1 °C
  • Built-in timer from 0 - 999 min, or 0 - 99,9 h or continuous mode
  • Exhaust duct on the back of the unit with manually adjustable slide
  • Independent adjustable temperature safety device Class 3.1 with a visual alarm, according to DIN 12880

Delivery information: Supplied with two chrome plated shelves.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR