Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Chest and upright -86 °C freezers, HERAfreeze® HFC/HFU series

Supplier: Thermo Scientific
HERAfreeze®
Peek Line series freezers (HFU-T upright freezers) with vacuum panel insulation, offering increased storage capacity with the same footprint and outstanding energy performance; Performance series (HFU-B upright models and HFC chest freezers) with reinforced standard insulation. These two performance levels will fulfil all of your requirements for short and long term sample storage.

Peek Line HFU-T upright freezers:
LCD touch screen display, intuitive operation
Storage of events
Vacuum panel insulation, storage capacity increased by 20%
High performance operating modes providing outstanding uniformity or standard uniformity with energy savings of 15%
USB and RS485 ports, 4 - 20mA outputs, dry contact

Performance, HFU-B upright and HFC chest models:
LED display
Expanded polyurethane foam insulation, 127 mm thickness

Wide range of options and accessories available (racks, boxes, cryovials).




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All

Peek Line series upright models
Type Pk VWR Catalog Number Quantity
HFU300T 1 471-0856
HFU400T 1 471-0857
HFU500T 1 471-0858
HFU700T 1 471-0860

Performance series upright models
Type Pk VWR Catalog Number Quantity
HFU240B 1 471-0932
HFU320B 1 471-0933
HFU400B 1 471-0934
HFU600B 1 471-0935

Performance series chest models
Type Pk VWR Catalog Number Quantity
HFC390 1 471-0939
HFC1390 1 471-0936
HFC1790 1 471-0937
HFC1790 1 471-1179
HFC2090 1 471-0938
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model HFU500T HFU700T HFU600T HFU400T HFU300T HFU600B HFU400B HFU320B HFU240B HFC390 HFC1790 HFC1390 HFC1790 HFC2090
Capacity (l) 680 948 815 548 420 792 651 489 368 85 481 360 481 566
Temperature (°C) − 50...− 86
Display LCD touch screen LED
Alarm Yes + datalogging Yes
W×D×H ext. (mm) 970×955×1980 1250×955×1980 1110×955×1980 830×955×1980 690×955×1980 1190×940×1980 1040×940×1980 850×940×1980 850×840×1980 724×759×1133 2225×859×1029 1829×848×1029 2225×859×1029 2438×848×1029
Weight (kg) 355 432 388 332 303 494 399 376 323 196 372 325 372 378

ACCESSORIES

Expand All / Collapse All

Accessories
Compartments Plates/rack Description Cryobox height Shelves/drawers per rack W×D×H For W×D×H ext. Pk VWR Catalog Number Quantity
- Microplate rack for 360 litre freezers 16 - - - 140×422×240 mm 1 - HERA1950637
20 - - 140×673×239 mm 50,8 mm - - 1 - HERA1950518
- Sliding drawer rack for standard or deepwell microplates - - - 28 140×668×240 mm 1 - 738-0201
15 - - 137×673×239 mm 76,2 mm - - 1 - 479-1770
- Microplate rack for 489 and 650 litre freezers 24 - - - 140×559×240 mm 1 - HERA1950638
- Slide racks for microplates, holds 77 plates - - - - - 1 Revco™ UxF; HERAfreeze™ HFU T HERA1950522
- Side access rack for deepwell microplates - - - 30 239×135×559 mm 1 - HERA398335
15 - - 137×673×239 mm 76,2 mm - - 1 - HERA1950519
- Side access rack for microplates - - - 44 239×135×373 mm 1 - HERA398334
15 - - 140×668×240 mm 76,2 mm - - 1 - 479-1771
- Side access rack for microplates - - - 66 239×135×559 mm 1 - HERA398333
20 - - 140×668×240 mm 50,8 mm - - 1 - 479-1772
9 - - 140×559×240 mm 76,2 mm - - 1 - HERA920099
- Slide racks for microplates, holds 20 plates - - - - - 1 Revco™ HERA1950639
- Sliding drawer racks, holds 2” boxes - 140×665×239 mm - - - 1 - HERA1950728
- Side access rack with locking rod - - - 84 239×140×559 mm 1 - HERA398323
- Side access rack with locking rod - - - 70 239×140×467 mm 1 - HERA398321
- Pt 100 sensor (allows connection to a building automation system) - - - - - 1 Freezers, Chest and Upright, HERAfreeze® HFU-B series, Revco® ExF/DxF series HERA290199
- Four inner door option - - - - - 1 Freezers, Upright, HERAfreeze® HFU T series and UxF series HERA4D400
- Four inner door option - - - - - 1 Freezers, Upright, HERAfreeze® HFU T series and UxF series HERA4D700
- Four inner door option - - - - - 1 Freezers, Upright, HERAfreeze® HFU T series and UxF series HERA4D600
- Four inner door option - - - - - 1 Freezers, Upright, HERAfreeze® HFU T series and UxF series HERA4D500
- Four inner door option - - - - - 1 Freezers, Upright, HERAfreeze® HFU T series and UxF series HERA4D300
- Side access rack with locking rod for standard or deepwell microplates - - - 98 140×653×239 mm 1 - 738-0202
- Side access rack for standard microplates - - - 77 140×648×239 mm 1 - 738-0182
- Side access rack with locking rod for standard or deepwell plates - - - 98 239×140×653 mm 1 - HERA398322
- Ink chart recorder - - - - - 1 Freezers, Chest and Upright, HERAfreeze® HFU HERA224195
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty