Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Büchner funnels, table-top with porous filter or perforated plate

Supplier: Bel-Art
PE, with Fritware® porous filter or HDPE perforated plate.

Fixed or removable Fritware® porous filter plates are supported by a multiple ring grid. They are made of HDPE, 6,4 mm thick, with a non-porous ring at the periphery of the plate which seals filter paper when used. Available in two porosities (medium and coarse), the medium porosity plate is 45 - 90 µm while the coarse porosity plate is 90 - 130 µm.

Fixed or removable perforated filter plates are made of 4,8 mm thick HDPE with 4,8 mm perforations on 11 mm centers. The fixed version is for coarse filtration or use with a cloth or paper filter. The removable filter plate is available for use in precious metals recovery.

Ordering information: Removable and medium porosity filter plates are also available; contact your VWR sales office for more information.

Log in to see your contract pricing and availability.
  Remember me on this device


Expand All / Collapse All
For filter Ø Plate Ø Pk VWR Catalog Number Quantity
240 mm 260 mm 1 BELAH146201260
240 mm 260 mm 1 BELAH146253510
240 mm 260 mm 1 BELAH146253518
240 mm 260 mm 1 BELAH146263510
240 mm 260 mm 1 BELAH146271260
420 mm 457 mm 1 BELAH146211457
420 mm 457 mm 1 BELAH146263518
420 mm 457 mm 1 BELAH146271457
500 mm 600 mm 1 BELAH146253524
500 mm 610 mm 1 BELAH146221610
500 mm 610 mm 1 BELAH146263524
900 mm 914 mm 1 BELAH146253536
900 mm 914 mm 1 BELAH146263536
260 mm 260 mm 1 BELAH146270000
500 mm 610 mm 1 BELAH146271610
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page


Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web. will publish your name as user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY


Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals