Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

LED workplace spotlights, VisiLight® T-LED

Supplier: VWR Collection
VisiLight®
The VisiLight® T-LED lamps offer an efficient alternative to conventional halogen illumination systems, with the 3 W power LEDs having an average lifespan of ~50 000 operating hours.

  • Electronic brightness adjustment with memory function
  • Homogeneous and flicker-free illumination
  • 'modul-LED' concept for quick change between modules with different optics and colours
  • Flexible arms for easy positioning

H×Ø (cone): 142×160 mm

Ø (optics): 19,7 mm

Ordering information: Ordering information: Supplied with 2× LED modules (pure white, with 3 W spot optic) and a multi adapter power supply (EU, UK, US). Other light options (eg. diffuse, flood) are available separately.

Ordering information: Supplied with two LED modules (pure white, with 3 W spot optic) and a multi-adapter power supply (EU, UK, US). Other light options (eg. diffuse, flood) are available separately.




 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
LED workplace spotlights, VisiLight® T-LED, 2-arm gooseneck, L×Ø: 450×10 mm 1 631-0995
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
LED module: Diffuse optic, pure white, 6000 K 1 631-1009
LED module: Flood optic, pure white, 6000 K 1 631-1003
LED module: Line optic, pure white, 6000 K 1 631-1015
LED module: Spot optic, pure white, 6000 K 1 631-0997
Microscope stand and holder, 200 mm 1 631-1770
Holder for stereo microscope stand, Ø 25 mm 1 631-1776
Holder for stereo microscope stand, Ø 32 mm 1 631-1777
Wall holder 1 631-1778
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping