Pump tubing, Tygon® SI 3350

Supplier: Ismatec
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Tygon®
ISMCSC0604AEA 102 GBP
ISMCSC0604A ISMCSC0622 ISMCSC0614 ISMCSC0532 ISMCSC0620A ISMCSC0610 ISMCSC0612A ISMCSC0608A ISMCSC0632A ISMCSC0606 ISMCSC0609A ISMCSC0600A 224-2100
Pump tubing, Tygon® SI 3350
Tubing Peristaltic Pump Tubing
Silicone, platinum-cured, soft, translucent

  • Excellent biological compatibility
  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Lower level of protein binding
  • Entirely non-toxic, non-hemolytic and non-pyrogenic
  • Weather, ozone, sunlight and radiation resistant
  • Resistant to fungus
  • Odourless

The platinum-cured silicone tubing with an ultra-smooth inner surface for sanitary transfer of sensitive fluids.

Temperatur range: –60 to +200 °C.

Not suitable for concentrated solvents, oils, acids or diluted sodium hydroxide, relatively high gas permeability.

Certifications: Complies with standards: US Pharmacopoea XXIII Cl.Vl, FDA 21 CFR, Part 177.2600, also exceeds 3A sanitary standards.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR