Bottle top tilt measures, with bottle

Supplier: Brand
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

BRND43016EA 72.2 GBP
BRND43016
Bottle top tilt measures, with bottle
Dispenser head made of borosilicate glass 3.3, with inscriptions in green enamel.

  • Calibrated to deliver (TD, Ex)
  • Automatic dispenser particularly suited for dispensing suspensions
  • Complete with reservoir bottle 1000 ml capacity with neck size NS 29/32

Error limits: ± 1,0 ml (5/10 ml dispensers); ± 2,0 ml (20 ml dispensers); ± 2,5 ml (25 ml dispensers); ± 5,0 ml (50 ml dispensers); ± 10,0 ml (100 ml dispensers).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR