Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

ULTRA.GUARD™ ultra-low temperature −86 °C UF V freezers

Supplier: Binder
ULTRA.GUARD™
The ULTRA.GUARD™ ultra-low temperature freezer UF V series secure long-term storage of samples at temperatures down to −86 °C. The main areas of applications are biotechnology, hospitals, pharma industries, research institutes and blood-banking.

  • Automatic door mechanism makes opening the chamber easy with just the push of a button
  • Personalised access control with RFID technology and easy data monitoring
  • VIP.COMPLETE™ innovative insulation with advanced vacuum panels on all 6 sides helps to significantly lower power consumption
  • Two-stage cascade refrigeration system with hermetically sealed compressors
  • Uncomplicated maintenance and cleaning; the easily accessible air filter of the ULTRA.GUARD™ can be replaced without tools in a few simple steps.

The ULTRA.GUARD™ ensures greater security in the laboratory, with access control based on RFID technology. Access to the chamber is only given to staff who are accredited by the laboratory administrator.

Possibility to extend the warranty, for details contact your local VWR sales office.

Temperature range: -40 to -86 °C

Certifications: According to DIN EN ISO 11204 Class 2




 

ORDER

Expand All / Collapse All
Type Pk VWR Catalog Number Quantity
Freezer ULTRA.GUARD™ UF V 500, right door 1 471-0846
Freezer ULTRA.GUARD™ UF V 500, with water cooling system, right door 1 471-1175
Freezer ULTRA.GUARD™ UF V 500, with water cooling system, left door 1 471-1176
Freezer, ULTRA.GUARD™ UF V 700, right door 1 471-0924
Freezer, ULTRA.GUARD™ UF V 700, left door 1 471-1174
Freezer, ULTRA.GUARD™ UF V 700, with water cooling system, right door 1 471-1177
Freezer, ULTRA.GUARD™ UF V 700, with water cooling system, left door 1 471-1178
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model UF V 700 UF V 500 UF V 700 UF V 500
Capacity (l) 725 485 725 485
Temperature (°C) −40...−86
Display LED
Alarm Audible and visual
Shelves/drawers 4 compartments
Doors 1 external + 4 internal
Door lock Yes
Material Exterior: Steel, epoxy coated, white
Interior: Stainless steel
Specifications Noise level: 49 dB(A)
Robust, adjustable and lockable casters
RS422 interface
W×D×H ext. (mm) 1200×935×1970 900×935×1970 1200×935×1970 900×935×1970
Weight (kg) 360 320 360 320

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Deep temperature gloves, medium size 1 471-0781
PDF Data logger with USB port for UF V 700. Independent temperature data recording compliant with FDA guideline 21 CFR Part 11. Plug-and-play data transfer requires no software (PDF reader) 1 471-0796
Ethernet interface 1 471-0798
Circular chart recorder for UF V 700 1 471-0847
Circular chart recorder for UF V 500 1 471-0850
De-icing kit for UF V 700 (consists of scraper, a wiper and a deicing tray) guarantees controlled water runoff 1 471-0848
De-icing kit for UF V 500 (consists of scraper, a wiper and a deicing tray) guarantees controlled water runoff 1 471-0849
Access port 30 mm, rear 1 471-0799
Additional PT100 sensor with lemo socket 1 471-0800
GUARD.CONTROL™ RFID technology personalises access and records user traffic 1 471-0851
Chamber rack, aluminium for UF V 500 and 700, 5x4 standard boxes, WxDxH: 139x558x276 mm 1 BIND6017-0042
Chamber rack, aluminium for UF V 500 and 700, 5x4 standard boxes, WxDxH: 139x558x276 mm 1 BIND6017-0041
Chamber rack, stainless steel for UF V 500 and 700, 5x4 standard boxes, WxDxH: 139x558x276 mm 1 BIND6017-0044
Chamber rack with drawer, stainless steel for UF V 500 and 700, 5x4 standard boxes, WxDxH: 140x560x285 mm 1 BIND6017-0046
Chamber rack with drawer, stainless steel for UF V 500 and 700, 5x4 standard boxes, WxDxH: 140x560x285 mm 1 BIND6017-0045
Chamber rack with drawer, stainless steel for UF V 500 and 700, 6x4 standard boxes, WxDxH: 140x560x340 mm 1 BIND6017-0051
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping