Biosafety cabinet class II, BSC-700II

Supplier: HMC Europe
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


135-1155EA 0 GBP
HMCA43003
Biosafety cabinet class II, BSC-700II
This miniature Class 2 safety workbench offers security on a minimum of space. The protection of the user as well as the safety of the samples is ensured by the two HEPA filters with an efficiency of 99,995% at 0,3 µm.

  • Electrical sliding window
  • UV light can be positioned freely
  • Electronically controlled air stream
  • Automatic readjustment of fan
  • Quiet fan drive with low vibration

Operator and sample protection with two HEPA filter (99,995% efficiency at 0,3 µm) air circulating current of 70%, 30% effluent, thereby avoiding introduction of contaminants into the work area. An air-flow gauge (velometer) monitors the speed of air at the front and will activate an alarm (audiovisual), if the fan malfunctions.

The unit may be placed on a desk without any problems. Therefore, it is easily and quickly assembled in a laboratory at a moment’s notice. The use of the unit is very easy and fool-proof. On pressing a button, the safety screen is going up and down; it is locked in every possible position.

The sockets, the working area light and the UV light can be connected to the unit by pressing a button. However, the UV light is only switched on when the safety screen is closed, while the fan, which is also activated by pressing a button, is only switched on when the safety screen is opened.

Construction: Working surface in stainless steel 304.

Delivery information: Unit, complete with 2 HEPA filters, UV light, two disengageable sockets, stainless-steel working surface and instruction manuals.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR