Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Shaking water baths, SBS40

Supplier: Stuart
Versatile shaking water baths which offer a choice of either orbital or linear shaking. Units consists of a stainless steel tank, with heater and temperature sensors mounted underneath the tank, together with a drain for easy emptying. Baths have adjustable shaking speed and stroke length, and a LED display shows temperature.

  • Low water level sensor warns user in advance of unit running dry, and cuts power to heater to protect samples
  • Easy to change from orbital to linear motion - simply change the platform
  • Digital setting and display of actual temperature
  • Overtemperature protection system tracks set temperature and controls heater in the event of a fault
  • BioCote®  antimicrobial protection

Certifications: IP Protection Class according to DIN EN 60529: IP 20

Ordering information: Supplied without platforms, racks or lid. Please order required accessories separately.




 

ORDER

Expand All / Collapse All
Description Type Pk VWR Catalog Number Quantity
SBS40 SBS40 1 444-1613

Platforms
Description For Pk VWR Catalog Number Quantity
Platform, linear shaking action SBS40 1 444-1614
Platform, orbital shaking action SBS40 1 444-1616
Platform, perforated SBS40 1 444-1617
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Temperature range (°C) Ambient +5...99
Temperature stability (%) ±0,25
Uniformity (°C) ±2
Shaking speed range (min-1) 20 - 200
Linear stroke length (mm) 20
Linear speed (strokes/min) 20 - 200
Orbital radius (mm) 20
Capacity (l) 24
Heater power input/ output (W) 1400
Tank W×D×H (mm) 300×500×200
W×D×H (mm) 335×580×330
Weight (kg) 17

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty