Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Vacuum gauge, DVR 2

Supplier: Vacuubrand
Model DVR 2.
Fully electronic, highly versatile vacuum gauge for measurements from atmospheric pressure down to 1 mbar. Includes built-in alumina/ceramic gauge head with excellent anti-corrosion properties as well as long term stability. Mains independent battery operation considerably enhances the unit's range of uses. Long life lithium battery contains no mercury or cadmium. With its easy operation and combination digital/analogue pressure display for rapid trend detection and precise readout, the gauge can be used in many different situations. It meets stringent specifications with regard to measurement accuracy, safety and environmental protection.

  • Large analogue display and digital measurement value; fast trend display, good arrangement, precise readout
  • Fully electronic unit, no sensitive mechanical parts
  • Electronically switchable units (Torr, mbar, hPa)
  • High EMC; radio interference level at the limit of detection, good immunity to interference for use in industrial environments
  • Mains-independent operation; automatic switch-off, selectable sleep mode, battery charge monitoring, display for battery change
  • Capacitive alumina/ceramic gauge head with outstanding chemical resistance, long term durability and accuracy

Delivery information: Items supplied include the vacuum gauge with on/off switch, 9 V lithium battery, support pole and operating manual.

Log in to see your contract pricing and availability.
  Remember me on this device


Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Vacuum gauge DVR 2 1 188-1111
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page


Model DVR 2
Measurement range 1080 - 1 mbar (hPa), 810 - 1 Torr
Measuring principle capacitive measurement of absolute pressure, independent of the type of gas
Measurement cycle selectable: automatic or 1× every 3s, 1× every 1s, 3× every 1s
Accuracy \<1 mbar (0,75 Torr) ±1 digit
Temperature coefficient \<0,07 mbar/K
Permitted ambient temperature for operation +10 to +40 °C
Permitted ambient temperature for storage +10 to +60 °C
Protection class IP 40
Vacuum connection small flange DN 16 and screw in, stepped hose nozzle DN 6/10
Gauge head built into the unit, made from alumina/ceramic
Max. temperature of media at the gauge head +80 °C (gas, short duration peak)
Automatic switch-off sleep mode selectable from 1 - 1000 minutes (factory setting 15 minutes), or 'Permanent On'
Power requirements 9 V lithium battery, 1,2 Ah Ultralife U9VL
Housing stable plastic housing (PP) with good chemical resistance
W×D×H (mm) 115×115×66
Weight (kg) 0,4 


Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web. will publish your name as user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY


Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty