Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Vacuum gauge with ATEX approval, DVR 3

Supplier: Vacuubrand
Model DVR 3.
Fully electronic vacuum gauge with ATEX approval for use in explosive environments. It has built-in alumina/ceramic transducer with excellent corrosion resistance and high long term stability. Mains independent battery power allows an exceptionally wide range of uses. The gauge is highly versatile with simple operation and a combined digital/analogue pressure display for rapid detection of trends and accurate readout. It is are rugged, free of mercury and cadmium and contain no sensitive mechanical parts. Ideal for use in the chemical and chemical engineering industries, plant construction and process engineering.

  • Large analogue display and digital measurement value
  • Integrated BVE 9 V mains independent power supply unit with separate ATEX approval, contains no mercury or cadmium (must only be used with this power supply unit)
  • Battery voltage monitoring: Battery change display, discharge status display
  • Excellent operating safety, radio interference level on the limit of detection, excellent resistance to interference for use in industrial environments
  • Alumina capacitance transducer

Delivery information: Supplied as vacuum gauge with on/off switch and integral power supply unit BVE 9 V, and the operating manual.

Log in to see your contract pricing and availability.
  Remember me on this device


Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Vacuum gauge, DVR 3 1 181-1118
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page


Model DVR 3
Measurement range 1080 - 1 mbar (hPa), 810 - 1 Torr
Measuring principle capacitive absolute pressure measurement independent of gas type
Measurement cycle selectable: automatic or 1× every 3s, 1× every 1s, 3× every 1s
Accuracy \< ±1 mbar (0,75 Torr) ±1 digit
Temperature coefficient \<0,07 mbar/K
Permitted ambient temperature for operation +10 to +40 °C
Permitted ambient temperature for storage −10 to +60 °C
Protection class IP 40
ATEX approval II 2G Eex ia IIC T4, e.g. for use in and at Zone 1
Vacuum connection core flange DN 16 and screw-in, stepped hose nozzle DN 6/10
Gauge head integrated into the unit, made from alumina/ceramic
Max. temperature of media at the gauge head +80 °C (gas, short duration peak)
Automatic switch-off sleep mode selectable from 1 - 1000 minutes (factory setting 15 minutes, or "Permanent On")
Integral power supply unit BVE 9 V; ATEX approved
Power requirements integral power supply
Housing stable plastic housing (PP, conductive) with good chemical resistance
W×D×H (mm) 116×116×66
Weight (kg) 0,43


Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web. will publish your name as user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY


Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty