Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Infrared thermometer with alarm

Supplier: VWR Collection
This thermometer combines accuracy with ease of use. It is useful for many applications within pharmaceutical industries, automatic control engineering, in high schools and universities, food storage and catering, research, chemistry, automation and biology.

  • Display of maximum/minimum temperatures and high/low alarm
  • Adjustable emissivity from 0,05 (5E) to 1 (100E)
  • 'HOLD' function

Infrared thermometers provide non contact temperature measurement of any liquid, solid, or semi-solid. It has as a 6:1 DTS, max./min. memory, high/low alert, error message indicators, lock mode for continuous temperature monitoring, laser sighting, and backlit readout.

Certifications: CE marked and RoHS compliant
Delivery information: Supplied with CR2032 battery incl. charge indicator, certificate of calibration, individual serial number and strap in a carrying case.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Accuracy Range Resolution W×D×H Weight Pk VWR Catalog Number Quantity
Calibrated at 100, 200 °C ±2,0% or ±2,0 °C −33…+220 °C 0,1 °C 60×23×104 mm 63 g 1 620-1260
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty