Multi-position stirring bath systems, Variomag Telesystem

Supplier: Thermo Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


442-3831EA 5540 GBP
HPLT50088035
Multi-position stirring bath systems, Variomag Telesystem
Based on the Variomag Telesystem multiposition magnetic stirrers, the stirring bath systems are ideal for temperature controlled stirring. Units have 15 or 60 stirring positions. TELEMODUL 20 C (20 watts) has four power settings: 25%; 50%; 75% and 100% and can store three programs. TELEMODUL 40 C features ten different power settings from 10% to 100%, a RS232 interface, it operates at 40 W and is suitable for more demanding applications, e.g. cultivation of bacterial cultures.

  • Remote control by means of separate control unit
  • Bath can be used up to 60 °C
  • Temperature stability of bath systems ±0,1 °C

Certifications: IP protection class according to DIN EN 60529: IP 68 (Stirrer).

Ordering information: Supplied with Variomag Telesystem stirring drive, choice of telemodul controller, transparent bath mount and thermostat with circulation pump and digital temperature controller.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR