Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Vacuum ovens, VO series

Supplier: Memmert
Vacuum ovens which have corrosion resistant, stainless steel inner chambers and housing. Direct contact between the load and the heated, removable thermoshelves ensures rapid and equal heating without thermal loss. Each of the thermoshelves has a PT100 temperature sensor at the centre and a wide heated area as the heating elements are vulcanised onto the underside of the shelves. This gives excellent thermal transition, very fast heating up times and precise control. The control circuits react precisely to differences in load and humidity, ensuring all levels remain equally at the selected set temperature. Units feature an auto diagnostic system with fault indication. GLP/GMP compliance is assisted by the serial USB interface and Celsius software for control and documentation of temperature and pressure.

  • MLC (Multi-Level-Controlling) microprocessor controller adapts performance to the volume (local temperature sensing) for each thermoshelf. Actual temperature of each thermoshelf can be seen separately on digital display
  • Digital LED display for all set parameters and digital seven days program timer with real time clock
  • Integrated timer for temperature and pressure (vacuum) profiles of up to 40 ramps, each segment adjustable from 1 minute up to 999 hours
  • Various protection features including digitally adjustable, microprocessor over-temperature controller TWW, maximum value for over-temperature, minimum value for under-temperature with audible and visual alarm and protection for each thermoshelf
  • Glass door, with a spring-loaded, 15 mm thick safety glass panel inside and a non splinter screen on the outside

* Temperature variation at 160 °C/50 mbar (aluminium thermoshelf)

Delivery information: Units supplied with pump control, one thermoshelf with two connectors and with a works calibration certificate (measurements taken at 160 °C and 50 mbar in the middle of the shelf). Additional accessories and factory fitted options are available on request, please enquire for further details.



 

ORDER

Expand All / Collapse All

Basic VO models
Description Pk VWR Catalog Number Quantity
Vacuum oven, VO 200 1 466-5050
Vacuum oven, VO 400 1 466-5051
Vacuum oven, VO 500 1 466-5052

Gas inlet modules
Description Pk VWR Catalog Number Quantity
Inert gas inlet for VO 200 vacuum oven, programmable and digitally controlled, with flow rate reduction 1 466-0417
Inert gas inlet for VO 400 vacuum oven, programmable and digitally controlled, with flow rate reduction 1 466-0420
Inert gas inlet for VO 500 vacuum oven, programmable and digitally controlled, with flow rate reduction 1 466-0423

Premium modules
Description Pk VWR Catalog Number Quantity
Premium module for VO 200 vacuum oven, including inert gas inlet, pump control, printer interface, extra connector for thermoshelves and drip tray 1 466-0416
Premium module for VO 400 vacuum oven, including inert gas inlet, pump control, printer interface, 2 extra connectors for thermoshelves, additional shelf and drip tray 1 466-0419
Premium module for VO 500 vacuum oven, including inert gas inlet, pump control, printer interface, 2 extra connectors for thermoshelves, additional shelf and drip tray 1 466-0422
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model VO 400 VO 500 VO 200
Temperature range (°C) 20...200
Capacity (l) 49 101 29
Shelves supplied (max.) 1 (4) 1 (3)
Max. load per shelf (kg) 20
Int. W×D×H (mm) 385×330×385 545×400×465 385×250×305
Ext. W×D×H (mm) 550×480×680 710×550×760 550×400×600
Nominal power (W) 2000 2400 1200
Weight (kg) 82 120 58
Temperature variation (spatial) (°C) at 160 °C: <±2*
Temperature fluctuation (time) (°C) ≤±0,3

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty