Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Vacuum ovens, VD and VDL series

Supplier: Binder
Vacuum drying ovens with stainless steel inner chambers. All units have a microprocessor controller with two programs,10 sections each or, alternatively, one program with 20 sections. The time interval of a single program section can be adjusted up to a maximum of 99,59 or 999,59 hours on all program sections. Units have an adjustable TWB Class 2 safety device with visual alarm. GLP/GMP compliance is assisted by the integral RS422 interface and optional APT-COM™ DataControlSystem software.

  • Electronically controlled APT.line™ pre-heating chamber technology with two expansion racks
  • Adjustable temperature ramp functionality via program editor
  • Spring-mounted safety glass panel with splinter protection
  • Controller with time segment and real time programming
  • Inert gas connection

VDL safety vacuum drying chambers have been designed for drying substances with combustible solvent components; the inner chamber complies with the ATEX Directive for Zone II 3 G. VDL units feature a pressure monitor for controlled heating release, over-pressure encapsulation of all live unit components, and a flame protection gasket.

Certifications: IP protection class according to DIN EN 60529: IP 20-VD and IP 54-VDL

Delivery information: Delivery information: Supplied with two aluminium expansion shelves. VDL models require compressed air or a protective gas.

Delivery information: Supplied with two aluminium expansion shelves. VDL models require compressed air or a protective gas.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
VD 115 vacuum oven 1 466-3219
VD 23 vacuum oven 1 466-3217
VD 53 vacuum oven 1 466-3218
VDL 115 vacuum oven 1 466-3222
VDL 23 vacuum oven 1 466-3220
VDL 53 vacuum oven 1 466-3221
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model VDL 115 VD 53 VD 115 VDL 53 VDL 23 VD 23
Temperature range (°C) Ambient +15...200
Capacity (l) 115 53 115 53 23
Shelves supplied (max.) 2 (6) 2 (5) 2 (6) 2 (5) 2 (4)
Max. load per shelf (kg) 20
Int. W×D×H (mm) 506×450×506 400×330×400 506×450×506 400×330×400 285×285×285
External W×D×H (mm) 740×625×900 635×625×775 740×625×900 635×625×775 515×625×655
Nominal power (W) 1900 1200 1900 1200 800
Weight (kg) 153 95 153 95 63
Temperature variation (spatial) (°C) @ 100 °C: ±3
@ 200 °C: ±9
@ 100 °C: ±2
@ 200 °C: ±4,5
@ 100 °C: ±3,5
@ 200 °C: ±9
@ 100 °C: ±2
@ 200 °C: ±4,5
@ 100 °C: ±1,5
@ 200 °C: ±3
Temperature fluctuation (time) (°C) ±0,1

ACCESSORIES

Expand All / Collapse All

Accessories
Description For Pk VWR Catalog Number Quantity
Access port on left hand side with 30 mm Ø silicone plug All models 1 390-0582
USB cable/RS422 interface converter All Binder models 1 390-0717
Door gasket made from FKM, silicone-free VDL 1 BIND8012-0501
Expansion rack, aluminium VD 53 1 466-0149
Expansion rack, aluminium VD 23 1 466-0148
Expansion rack, aluminium VD 115 1 466-0150
Expansion rack, stainless steel VD 115 1 390-6027
Expansion rack, stainless steel VD 23 1 390-6025
Expansion rack, stainless steel VD 53 1 390-6026
Factory calibration certificate (Order when ordering oven as can not be retro-ordered) VD 23/53/115 1 BIND8012-0031
Vacuum module, 1,7 m³/h VD 53 1 466-0248
Vacuum module, 1,7 m³/h VD 23 1 466-0246
Vacuum module, 1,7 m³/h VD 115 1 466-0250
Vacuum module, 3,0 m³/h VD 23 1 466-0247
Vacuum module, 3,0 m³/h VD 53 1 466-0249
Vacuum module, 3,0 m³/h VD 115 1 466-0251
Vacuum module for installation of vacuum pumps, with switchable power socket, 1 phase, 230 V AC, 50/60 Hz VD 23 1 BIND8012-0130
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty