Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Upright microscope, BI 100

Supplier: VWR Collection
VWR®
The BI 100 is designed for applications in education.

Delivery information: Supplied with a dust cover, a spare halogen bulb and a fuse.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Type Model Pk VWR Catalog Number Quantity
Binocular BI 100 1 630-0759 Unavailable

Objectives
Description Pk VWR Catalog Number Quantity
Achromatic, 4× 1 630-0829
Achromatic, 10× 1 630-0830
Achromatic, 20× 1 630-0831
Achromatic, 40× 1 630-0832
Achromatic, 60× 1 630-0833
Achromatic, 100× 1 630-0834
unavailable This product is discontinued - sold till end of stock. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service on 0800 22 33 44.
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Type Binocular
Head 30° inclined, 360° rotating
Condenser Abbe 1,25 N.A. with iris diaphragm and filter holder
Eyepieces 10×/18 with pointer
Nosepiece Quadruple
Objectives 4×, 10×, 40×, 100× (oil immersion)
Contrasting technique Brightfield
Focusing system Coaxial coarse and fine knobs
Stage 125×135 mm (movement: 35×75 mm)
Illumination Halogen 6 V/20 W

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty