Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Thermostatic cabinets with variable temperature

Supplier: WTW
  • Radial ventilation with forced air circulation
  • Internal plug sockets 240 V/50 Hz (for stirrers)
  • Variable temperature range +10 to 40 °C ±1 °C for diverse applications

- BOD at 20 °C

- Enzymatic activity at 25 °C

- Microbiology at 37 °C



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Type Temp. range Inner volume Shelves supplied W×D×H ext. Pk VWR Catalog Number Quantity
TS 606/2-i for 2× OxiTop® 12, 180 litre 10...40 °C 180 l 2 600×602×850 mm 1 705-1011
TS 606-G/2-i for 2× OxiTop® 12, 180 litre, with glass door 10...40 °C 180 l 2 600×602×850 mm 1 705-1012
TS 606/4-i for 4× OxiTop® 12, 360 litre 10...40 °C 360 l 4 600×602×1589 mm 1 705-1014
TS 606-G/4-i for 4× OxiTop® 12, 360 litre, with glass door 10...40 °C 360 l 4 600×602×1589 mm 1 705-1015
TS 1006, 500 litre (wide spaced shelves) 10...40 °C 500 l 4 715×755×1515 mm 1 705-1016
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty