Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Power supplies, VWR® Power Source

Supplier: VWR Collection
VWR®
VWR® Power Source power supplies meet a wide range of applications, including DNA, RNA and protein electrophoresis, and blotting. Designed with safety in mind, they are loaded with the features that modern molecular biology applications demand.

  • Meets a wide range of applications
  • Constant voltage or constant current with automatic crossover
  • Timed or continuous operation
  • Four sets of colour coded output terminals
  • Compact design with small footprint

Two models are available with voltage ranges to 300 V and current ranges to 3000 mA. Operating modes include constant voltage or constant current with automatic crossover. Operation can be timed or continuous.

The Power Source power supplies offer short circuit and over-current/over-voltage protection. No load and load change detection systems are incorporated into the software. Programming also includes an option for automatic recovery after a power failure.

Compact in design with a small footprint, the unit is also stackable to save space. For easy viewing and setting of parameters on the bench or on a shelf, the front of the power supply can be raised with the integral folding feet.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Power Source power supply, 300 V, UK-plug 1 700-0113
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model 250 V 300 V 250 V 300 V
Voltage (V) 0 - 250 0 - 300 0 - 250 0 - 300
Output voltage range/increments (V) 5 - 250/1 2 - 300/1 5 - 250/1 2 - 300/1
Output current range/increments (mA) 10 - 3000/10 4 - 500/1 10 - 3000/10 4 - 500/1
Output power range/increments (W) 1 - 300/1 90 max/not applicable 1 - 300/1 90 max/not applicable
Operating constant modes Current, voltage, power Current, voltage Current, voltage, power Current, voltage
Input voltage (V) 230
W×D×H (mm) 190×250×80
Weight (kg) 2,5 2,2 2,5 2,2
Programmable Yes No Yes No
Timer 1 - 99 h 59 or continuous 1 - 999 minutes or continuous 1 - 99 h 59 or continuous 1 - 999 minutes or continuous

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty