Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Paraffin wax dispenser

Supplier: Electrothermal
This apparatus ensures an immediate and continuous supply of melted paraffin wax at the correct temperature. Aluminium construction with anodised inner case, black PP lid and base.

  • Temperature variable from ambient to 75 °C
  • Fitted with safety over-temperature cut-out at 105 °C and non-resettable thermal fuse
  • Heated tap to prevent wax solidification
  • Swivel lever non-drip with built-in replaceable filter
  • 24 W element to stop wax solidifying at the point of dispensing

Weight: 4,5 kg




 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Wax dispenser, 230 V/85 W, EU- and UK-plug 1 720-0002
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Filter pack 1 631-1220
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty