Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Handheld density meter, 30PX

Supplier: Mettler-Toledo
Suitable for measuring the densities of liquids, this instrument uses the oscillating body method.

  • Large choice of units including density, SG, °Brix, °API, % H₂S0₄, Baumé degrees
  • Infrared downloads to printer or PC
  • Backlit dot matrix display gives clear results with date and time

The sampling speed can be adjusted to the task at hand: Slow for viscous samples to avoid the formation of air bubbles or very fast for efficient rinsing of the cell.

In addition, an external syringe can be used for very high viscosity samples. This means a wide variety of samples can be tested.

The Densito not only measures the sample temperature, it also chooses a temperature correction coefficient before each measurement. 1100 results along with sample ID, temperature and/or temperature coefficients can be saved then downloaded to either a printer or PC via the integrated infrared interface (accessory infrared / RS232 adapter required).

Delivery information: Supplied with carry case, help CD, batteries and standards.



 

ORDER

Expand All / Collapse All
Description Model Range Pk VWR Catalog Number Quantity
Density meter Densito 30PX 0,000 − 2,000 g/cm³ 1 614-1595
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Density accuracy ±0,001 g/cm³
Temperature range (°C) 5…40
Temperature resolution 0,1 °C
Memory 1100 values
Weight 360 g

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Water density standard, 0,998 g/cm³, certified at 20 °C, uncertainty (typically) 0,001 g/cm³, 3 ml sachets 10 614-1802
Sampling tube with washer 1 614-1593
Sample pump complete 1 614-1594
Adapter for external syringe 1 614-1592
Protective cover 1 614-0236
Infrared adapter / RS232 DB9M 1 635-0117
Software, LabX® direct density and refractometry system for downloading data to PC 1 METT51324103
Fixing screw for sample tube 1 METT51324404
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping