Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Viscosity baths, Visco baths

Supplier: Julabo
A range of stable, thermostatically controlled baths for visible and precise temperature applications in the bath tank, which are particularly suited for capillary viscometer measurements.

  • Transparent to observe flow of fluid through the viscometer
  • Stability: ±0,01 °C
  • Programmer with real time clock
  • VFD Comfort-Display for actual temperature values and set point

The Julabo baths are equipped with a built-in cooling coil, for applications near ambient, using tap water cooling. To achieve temperatures around 0 °C or even as low as −40 °C, an additional refrigeration unit with a special cooling coil will be required.

ME-18V
The top of the range model is supplied with a stainless steel bath tank having an insulated bath mantle. The two 185×245 mm windows are made of multiple layer insulation glass. Can be used according to ASTM D445.




 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
ME-16G Visco bath 1 461-0396
ME-18V Visco bath 1 461-0394
ME-31A Visco bath 1 461-0385
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model ME-31A ME-18V ME-16G
Temperature range (°C) 20...+60 20...+150 20...+100
Temperature stability (°C) ±0,01
Display resolution ±0,01
Viscometer positions 3 2
Bath material Plexiglas® Stainless steel/glass Glass
Bath capacity (l) 31 18 16
Bath depth (mm) 37 31
W×D×H (mm) 500×200×560 360×240×540 Ø290×480
Weight (kg) 11 17 16
Bath opening/viscometer (mm) 90×90 76×76

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Bath cover for ME-18V with 4×Ø 51 mm openings 1 461-3543
Bath cover for ME-31A with 5×Ø 51 mm openings 1 462-0093
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping