Constant temperature viscometer baths

Supplier: Record Electrical Associates
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

616-3330EA 20410 GBP
RECO04400424
Constant temperature viscometer baths
The bath is designed for Kinematic Viscosity measurements to the stringent requirements of IP and ASTM standards. The tank is manufactured from stainless steel with a stove enamelled outer case and is fitted with double glazed windows front and rear. The outer plate glass windows are removable for easy cleaning. The bath is entirely free from obstructions for good visibility of the viscometers as the circulator and the controls are housed in a separate compartment at the side. A specially designed support lid will hold up to eight viscometer holders that can be individually levelled. The lid and viscometer holders have to be ordered separately. Coarse and fine controls ensure precise temperature adjustment with reference to a thermometer in the bath. There are separate controls for automatic and manual operation of the boost heater, setting the required amount of permanent heating and the safety cut out temperature. A separate cooling unit is required for temperatures less than ambient +10 °C.

  • Temperature accuracy ±0,01 °C throughout the range
  • Rapid heating to required operating temperature
  • High visibility for observation of up to eight viscometers
  • Electrical components can be removed without emptying the bath

BS 188, BS 2000, ASTM D445, IP 71, ISO 3104, DIN 51550, PT 71, FTM 791-305

Delivery information: Bath only supplied, accessories have to be purchased separately see ordering table below.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR