Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Centrifuges, universal, CT6E

Supplier: VWR Collection
VWR®
Universal bench top centrifuges with new design and selectable options (rotors and buckets) to suit a wide range of applications. Type CT6E with swing out rotor has a maximum capacity up to 1000 ml (4×250 ml).

  • Easy to use front panel
  • Compact for smooth and speedy loading/unloading of samples
  • Environmentally friendly - more recyclable, energy saving and resource saving than conventional models
  • Exceptionally low noise

Certifications: Compliance with CE marking requirements for mechanical and electrical safety, also electromagnetic compatibility (61010-2-020, EN 61326).

Ordering information: Round and rectangular buckets as well as associated adapters for various centrifuge tubes and flasks and filter units are available on request.




 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
CT6E centrifuge, without rotor 1 521-3605 Unavailable

Rotors for CT6E centrifuge
Description Pk VWR Catalog Number Quantity
T4SS swing out rotor, rectangular buckets, 4×250 ml, 4170 ×g 1 521-3608 Unavailable
T5SS swing out rotor, round buckets, 4×250 ml, 4170 ×g 1 521-3607 Unavailable
T5SS3 rotor for 2 microplates, 3120 ×g 1 521-3609
T6AP angle rotor, 8×50 ml, 4770 ×g 1 521-3606 Unavailable
Aerosol-tight cap shields for round buckets 4 521-3666
Adapter for rectangular bucket, 8×15 ml tubes, Ø 16,5×100 mm 4 521-3643
Adapter for rectangular bucket, 10×10 ml tubes, Ø 15,4×100 mm 4 521-0762
Adapter for rectangular bucket, 8×7/10 ml tubes, Ø 13,2×100 mm 4 521-3642
Adapter for rectangular bucket, 6×15 ml conical tubes, Ø 17×120 mm 4 521-3644
Adapter for rectangular bucket, 2×50 ml conical tubes, Ø 30×115 mm 4 521-3645
Adapter for rectangular bucket, 8×4/5 ml blood tubes, Ø 13,2×78 mm 4 521-3641
Adapter for round bucket, 7×10/15 ml tubes, Ø 16/16,5×100/110 mm 4 521-3657
Adapter for round bucket, 4×160 ml tubes, Ø 52×120 mm 4 521-3665
Adapter for round bucket, 1×50 ml round bottom tubes, Ø 35×100 mm 4 521-3659
Adapter for round bucket, 1×50 ml conical tubes, Ø 30×115 mm 4 521-3661
Adapter for round bucket, 4×15 ml conical tubes, Ø 17×120 mm (can be used without sealing cap) 4 521-3660
Adapter for round bucket, 7×4/5 ml blood tubes, Ø 13,3×78 mm 4 521-3668
Adapter for round bucket, 28×7 ml blood tubes, Ø 12,4/12,7/13,2×100 mm 4 521-3658
Centricon adapter, 8×50 ml tubes, for T6AP rotor 2 521-3669
Ultrafree-CL adapter, 8×50 ml tubes, for T6AP rotor 2 521-3671
unavailable This product is discontinued - sold till end of stock. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service on 0800 22 33 44.
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model CT6E
Max. capacity 1000 ml (4×250 ml) (T5SS swing out rotor)
Max. speed (min-1) 6000 with fixed angle rotor T6AP
Max. RCF (×g) 4770
Acceleration/braking ramps 2-stage variable acceleration, 2-stage braked deceleration and coasting deceleration
Motor Brushless DC motor (inverter control)
Programs 5 programmed operations possible (speed, run time, acceleration/deceleration settings and rotor stop signal)
Timer 1 - 99 min (in increments of 1 min) with a HOLD function (continuous operation)
Rotor stop signal Selectable from 5 melodies, a beep tone and mute setting
Power supply 220/240 V 50/60 Hz 10 A
Power consumption (W) 600
W×D×H (mm) 440×595×330
Weight (kg) 45

ACCESSORIES

Expand All / Collapse All

Accessories for CT6EL centrifuge
Description Pk VWR Catalog Number Quantity
Shield buckets for T3S6 rotor 4 521-3627 Unavailable
Adapter for rectangular bucket, 7×50 ml conical tubes, Ø 29×115 mm 4 521-3631
Adapter for rectangular bucket, 12×15 ml conical tubes, Ø 17×120 mm 4 521-3632
Adapter for rectangular bucket, 20×5/7 ml blood tubes, Ø 13,3×75/100 mm 4 521-3623
Tube, 500 ml, PA, for water analysis 4 521-3626
Adapter for rectangular bucket, 20×6/10 ml blood tubes, Ø 15,6×75/100 mm 4 521-3624
Adapter for square bucket, 64×4/5 ml blood tubes, Ø 13,2×100 mm 4 521-3651
Adapter for rectangular bucket, 30×5/7 ml tubes, Ø 13/14×120 mm 4 521-3619
Adapter for rectangular bucket, 20×15 ml tubes, Ø 16,5×120 mm 4 521-3681
Adapter for rectangular bucket, 4×50 ml round bottom tubes, Ø 36×120 mm 4 521-3620
Adapter for rectangular bucket, 144×10 ml round tubes, Ø 12×120 mm 4 521-3618
Glass tube, 10 ml 50 521-3615
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty