Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Analogue block heaters, QBA

Supplier: Grant
Compact block heaters with interchangeable blocks feature analogue control with a precision thermostat. Units have robust cool wall aluminium and chemically resistant plastic construction with a low profile, sloping fascia for ease of use and 2 °C setting resolution.

  • Operating temperature range is ambient +5 to 100 °C
  • Temperature stability and uniformity at 37 °C is ±1,0 °C within the block and across different blocks
  • Over-temperature thermal fuse

Delivery information: Supplied with block extraction tool. Blocks must be ordered separately.

Caution: * RT = Ambient
Note: Temp. stability value shown above is at 37 °C.



 

ORDER

Expand All / Collapse All

Interchangeable blocks
Description For No. of holes Depth W×D×H Pk VWR Catalog Number Quantity
Undrilled block - - - mm 140×50×63 mm 1 460-8510
Single block 10 mm Ø tubes 24 50 mm 140×50×63 mm 1 460-8511
Single block 12 mm Ø tubes 24 50 mm 140×50×63 mm 1 460-8512
Single block 13 mm Ø tubes 12 50 mm 140×50×63 mm 1 460-8211
Single block 16 mm Ø tubes 12 50 mm 140×50×63 mm 1 460-8513
Single block 15 ml Falcon tubes 10 75 mm 140×50×63 mm 1 460-0182
Single block 18 mm Ø tubes 12 50 mm 140×50×63 mm 1 460-8514
Single block 24 mm Ø tubes and universal bottles 5 50 mm 140×50×63 mm 1 460-8515
Single block 50 ml tubes 4 50 mm 140×50×63 mm 1 460-8212
Single block 0,5 ml tubes 24 30 mm 140×50×63 mm 1 460-8516
Single block 1,5 ml tubes 24 35 mm 140×50×63 mm 1 460-8517
Single block 2,0 ml tubes 24 35 mm 140×50×63 mm 1 460-8123
Double block Microplates** - - mm 140×100×75 mm 1 460-0084
Double block 0,2 ml PCR tubes, strips or plates** 96 14 mm 140×100×75 mm 1 460-0085
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk For VWR Catalog Number Quantity
PT1000 temperature sensor, stainless steel, 3 mm Ø, 30 mm long 1 QBD1, QBD2, QBD4, QBH2, QBA1, QBA2 460-0093
PT1000 temperature sensor, stainless steel, 3 mm Ø, 14 mm long 1 QBD1, QBD2, QBD4, QBH2, QBA1, QBA2 460-0347
Cover 1 QBA1, QBD1, QBA1, QBA2 460-0094
Cover 1 QBA2, QBD2, QBH2, QBA1, QBA2 460-0095
Cover 1 QBD4, QBA1, QBA2 460-0096
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping