Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Tubing, silicone, HelixMark™

Supplier: Helix Medical
HelixMark™
Silicone, translucent, platinum cured, with standard tolerances

  • Can be sterilised by autoclaving or ethylene oxide as well as by gamma radiation within the user's validated cycles and exposure levels
  • Produced in accordance with GMP in an FDA-registered production facility for medical products
  • Meets the biocompatibility requirements of USP Class VI and Eur. Ph. 3.1.9 and certified in accordance with ISO 10993-1 quality standards

Tubing made from platinum cured Silastic® Q7-4750 material by Dow Corning, and satisfying requirements for biomedical/pharmaceutical use. The special manufacturing process ensures superior flow properties. The tubing is ideal for transfer operations, as well as other applications requiring non leachable material. Can be used at elevated temperatures, whilst resisting sticking or encrustation.

Hardness (Shore durometer A): 50

Delivery information: Tubing is double bagged in crush resistant boxes. Material certification and lot traceability are included.


 

ORDER

Expand All / Collapse All
Ø int. Ø ext. Wall thickness Pk VWR Catalog Number Quantity
0,31 mm 0,64 mm 0,15 mm 15 m 228-0654
0,64 mm 1,19 mm 0,28 mm 15 m 228-1065
0,76 mm 1,65 mm 0,46 mm 15 m 228-0655
1,02 mm 2,16 mm 0,58 mm 15 m 228-0656
1,47 mm 1,96 mm 0,23 mm 15 m 228-0657
1,58 mm 2,41 mm 0,41 mm 15 m 228-0658
1,58 mm 3,18 mm 0,81 mm 15 m 228-1066
1,98 mm 3,18 mm 0,61 mm 15 m 228-1067
12,70 mm 17,46 mm 2,38 mm 15 m 228-1078
12,70 mm 19,05 mm 3,18 mm 15 m 228-1079
15,88 mm 22,23 mm 3,18 mm 15 m 228-1080
15,88 mm 23,82 mm 3,97 mm 15 m 228-1081
2,64 mm 4,88 mm 1,12 mm 15 m 228-1068
3,18 mm 6,35 mm 1,59 mm 15 m 228-1070
3,35 mm 4,65 mm 0,66 mm 15 m 228-1069
4,76 mm 7,94 mm 1,59 mm 15 m 228-1071
4,76 mm 9,53 mm 2,38 mm 15 m 228-0659
6,35 mm 11,11 mm 2,38 mm 15 m 228-1073
6,35 mm 9,53 mm 1,59 mm 15 m 228-1072
6,35 mm 12,70 mm 3,18 mm 15 m 228-1074
7,94 mm 12,70 mm 2,38 mm 15 m 228-1075
9,53 mm 12,70 mm 1,59 mm 15 m 228-1076
9,53 mm 15,88 mm 3,18 mm 15 m 228-0660
9,53 mm 14,29 mm 2,38 mm 15 m 228-1077
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty