Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Tubing, Fluran®, F-5500-A

Supplier: Saint-Gobain
Fluran®
Fluoroelastomer, black

  • Excellent resistance to corrosive chemicals, oils, fuels and solvents
  • Resistant to ozone, sunlight and weathering
  • Tear resistant and durable

Due to its physical and chemical properties this tubing is the ideal solution for applications involving extreme environmental conditions such as pipes for dry cleaning agents or solvent recovery systems. It offers protection for light-sensitive liquids and remains tear resistant and durable even when exposed to the sun, ozone and effects of the weather. Due to its high level of flexibility and elasticity it is ideal when using highly corrosive substances in suction pumps.

Temperature resistance: −51 to +204 °C

Hardness (Shore durometer A): 60

Density: 1,90

Delivery information: Supplied in a plastic bag, rolls 15 m



 

ORDER

Expand All / Collapse All
Pk Wall thickness Ø ext. Ø int. VWR Catalog Number Quantity
15 m 0,80 mm 3,20 mm 1,60 mm 224-2740
15 m 1,60 mm 12,70 mm 9,50 mm 224-5015
15 m 1,60 mm 11,20 mm 8,00 mm 224-5016
15 m 1,60 mm 9,60 mm 6,40 mm 224-5017
15 m 1,60 mm 8,00 mm 4,80 mm 224-5018
15 m 1,60 mm 6,40 mm 3,20 mm 224-5019
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty