Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Sealing film for manual application, PARAFILM® M

Supplier: Brand
Parafilm® M
Universal, semi-transparent, highly elastic film designed for airtight and moisture-proof sealing and many other manual applications. The film can be stretched up to 200% and forms a completely tight seal even with irregular shapes and areas.

  • Resistant to polar substances such as saline solutions, inorganic acids and alkalis for up to 48 hours
  • Effective temperature range −45 to +50 °C (melting point ca. +60 °C)
  • Non toxic, free of plasticisers

Gas permeability in 24 hours at 23 °C and 50% relative humidity:
O2 (oxygen): ≤ 350 cm³/m²
N2 (nitrogen): ≤ 105 cm³/m²
CO2 (carbon dioxide): ≤ 1100 cm³/m²

Water vapour permeability in 24 hours at 37 °C and 90% relative humidity: 0,8 g/m²




 

ORDER

Expand All / Collapse All
Length Width Pk VWR Catalog Number Quantity
38 m 100 mm 1 291-1213 Unavailable
unavailable This product is discontinued - sold till end of stock. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service on 0800 22 33 44.
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Colour Pk VWR Catalog Number Quantity
Dispenser for Parafilm® M seal Transparent 1 631-0726
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty