Straight sample containers, with screw cap

Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

216-2588EA 115 GBP
VWRI216-2588
Straight sample containers, with screw cap
PP translucent or PS clear, with PE screw cap.

  • Selection of colour coded closures for easier sample identification
  • Available sterile or packed under aseptic conditions
  • Five volumes are available: 40 ml, 60 ml, 100 ml, 125 ml and 180 ml

Straight walled containers for sample collection, storage and transport. Twist-closure with leakproof inner lip for quick opening and closing. PS offers good thermal and chemical resistance. PP offers excellent thermal and chemical resistance.

Dimensions:
40 ml: 30×70 mm (int.Ø×h)
60 ml: 33×70 mm (int.Ø×h)
100 ml: 52×67 mm (int.Ø×h)
125 ml: 52×74 mm (int.Ø×h)
180 ml: 52×102 mm (int.Ø×h)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR