Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Septa 11 mm

Supplier: VWR Collection
VWR®




 

ORDER

Expand All / Collapse All
Type Hardness Thickness Pk VWR Catalog Number Quantity
Virgin PTFE 53° shore D 0,25 mm 1.000 548-0396
Natural rubber red-orange/TEF transparent 60° shore A 1,0 mm 1.000 548-0400
PTFE red/silicone white/PTFE red 45° shore A 1,0 mm 1.000 548-0394
Red rubber/PTFE beige 45° shore A 1,0 mm 1.000 548-3302
Butyl red/PTFE grey 55° shore A 1,3 mm 1.000 548-0789
Red rubber/butyl red/PTFE grey 55° shore A 1,3 mm 1.000 VWRI548-0843P
Silicone white/PTFE red 45° shore A 1,3 mm 1.000 548-0393
Silicone beige/PTFE red 55° shore A 1,5 mm 1.000 548-0395
Silicone white/PTFE blue, cross-slitted 55° shore A 1,5 mm 1.000 548-0398
Viton black 70° shore A 1,5 mm 1.000 548-0397
Silicone white/PTFE beige 45° shore A 2,0 mm 1.000 548-0842
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty