You Searched For: Wrist Grounders

Wrist grounders provide convenient and nonintrusive protection against electric shocks in the workplace with adjustable straps that conform wrist size. Straps assure full conductivity while providing a rapid, continuous drain of static charge. Certain models feature lightweight and pliable thermoplastic materials that conform to the arm to increase skin contact, along with small, bumpy protrusions on the interior to guarantee the band remains in contact with the skin.

Wrist grounders provide convenient and nonintrusive protection against electric shocks in the workplace with adjustable straps that conform wrist size. Straps assure full conductivity while providing a rapid, continuous drain of static charge. Certain models feature lightweight and pliable thermoplastic materials that conform to the arm to increase skin contact, along with small, bumpy protrusions on the interior to guarantee the band remains in contact with the skin.


10  results were found

SearchResultCount:"10"

Sort Results

List View Easy View

Rate These Search Results

Catalog Number: (115-3067)
Supplier: DESCO
Description: The Dual-Wire thermoplastic wrist strap consists of an insulative exterior with a conductive interior and a 3,4 mm dual conductor jack. The wrist stra...
UOM: 1 * 1 items


Catalog Number: (115-3055)
Supplier: DESCO
Description: Wrist strap (2209) is designed for one-time use. The wrist strap is ideally suited for shipment along with ESD sensitive items [ESDS], providing the m...
UOM: 1 * 1 items


Supplier: DESCO
Description: The Dual-wire fabric wristband is available in one size that adjusts to almost any size wrist for reliable protection.

Catalog Number: (115-3040)
Supplier: DESCO
Description: Elastic adjustable wristband, 10 mm, Yellow
UOM: 1 * 1 items


Catalog Number: (115-3039)
Supplier: DESCO
Description: Elastic adjustable cam-lock wrist band, 10 mm, Blue
UOM: 1 * 1 items


Catalog Number: (115-3036)
Supplier: DESCO
Description: MagSnap 360â„¢ dual-wire metal wristband creates a superior electrical connection to eliminate intermittent failures.
UOM: 1 * 1 items


Catalog Number: (115-3068)
Supplier: DESCO
Description: High visibility bright colour allows supervisor to see that worker is wearing wrist strap.
UOM: 1 * 1 items


Supplier: CAPITAL SAFETY DEUTSCHLAND
Description: Adjustable wristbands are available with retractor and elastic strap with hook and loop, or with cord and elastic strap with hook and loop.

Catalog Number: (CPSD1500083)
Supplier: CAPITAL SAFETY DEUTSCHLAND
Description: DBI-SALA® Adjustable Wristband is features with elastic strap with hook and loop.
UOM: 1 * 1 items


Catalog Number: (SOVE860513-00)
Supplier: TRESTON
Description: ESD wrist band, fabric, with press-stud (7 mm), Dark blue
UOM: 1 * 1 items


Inquire for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us on 0800 22 33 44.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us on 0800 22 33 44
Additional Documentation may be needed to purchase this item. A VWR representative will contact you if needed.
Additional Documentation may be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
Product(s) marked with this symbol are discontinued - sold till end of stock. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service on 0800 22 33 44.
1 - 10 of 10
no targeter for Bottom