Screw cap, GL 45, PMP, DURAN® YOUTILITY®

Supplier: DWK Life Sciences
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

DURAN®
215-4460EA 27.1 GBP
215-4460
Screw cap, GL 45, PMP, DURAN® YOUTILITY®
Closures Bottle Closures
A highly transparent and ergonomic polymethylpentene cap for GL 45 DURAN® laboratory bottles.

  • High transparency (low haze) to visible light that is equivalent to DURAN® borosilicate glass
  • Compatible with all glass lab bottles and flasks with a GL 45 thread
  • Autoclavable at 121 or 134 °C, so is suitable for all GL 45 culture bottles and flasks
  • Retrace Code for traceability
  • Convenient liner-less YOUTILITY® cap design with ergonomic external grip
  • Safe with excellent chemical resistance - non toxic, BFA-free and halogen-free, food contact safe polymer (broadly like polypropylene)
  • PMP polymer can withstand intermittent exposure to temperatures as high as 160 °C

The benefits are clear in the latest addition to the DURAN® YOUTILITY® GL 45 screw cap product range. The cap is moulded from a transparent, non toxic PMP polymer, making it ideal for laboratory applications that require high light transmission. The ergonomically shaped YOUTILITY® GL 45 screw cap features a liner-less design compatible with DURAN® Original GL 45 bottles, flasks and YOUTILITY® bottles. The clear YOUTILITY® caps are Retrace Coded for traceability. The Retrace Code can be used to download a lot-specific certificate of conformance.

Applications: Algae culture, photosynthetic bacteria culture.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR