Autoradiography cassettes, Amersham Hypercassette™

Supplier: Cytiva
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Amersham™ Hypercassette™
RPN11642EA 246 GBP
RPN11642
Autoradiography cassettes, Amersham Hypercassette™
Autoradiography Films Cassettes
Robust autoradiography cassettes for light-tight exposures at temperatures down to –70 °C.

  • Robust and chip-proof autoradiography cassettes
  • Light-tight exposures at temperatures as low as –70 °C
  • Maximum contact between film and sample provides optimal resolution
  • Non porous pad gives a wipe-clean surface ensuring minimum contamination

Amersham Hypercassette autoradiography cassettes are constructed from strong aluminium and designed for the toughest demands of life science research. Deep cassettes are 1,5 cm in depth, allowing them to accommodate thicker samples. A choice of Hypercassette colors enables color coding of work. Use a permanent marker to record details on the polycarbonate label and be confident of secure identification, then wipe clean after use.

Ordering information: Other sizes available on request. Please enquire for further information.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR