Achieve high pressure, accuracy, and repeatability with an intuitive touch-screen interface.
- MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- 5" (12,7 cm) capacitive TFT/RGB touch screen features crisp resolution and a wide viewing angle
- Flexible operational control via screen, MasterflexLive®, or analog remote control
- Continuous run, volume dispense, and time dispense modes, batch control and interval/off time in volume and time modes
- Pump allows for saving and retrieving commonly used dispense programs for rapid set up
- Anti-drip and speed ramping available in volume dispense mode, ensure accuracy and minimise sample loss
- Valveless piston pump head is low maintenance and has fewer piston seizures or clogs
- Pump head features a single moving part for less drift over time, offering millions of cycles of reliable, repeatable pumping
- Max pressure of 100 psi (6,8 bar)
- Pump Head Tube Ext.Ø (inlet and outlet) of 6,4 mm
These drives give you accurate performance and precise digital control—ideal for fluid transfer, dispensing, and automated processes. Masterflex® cloud-enabled drives featuring MasterflexLive® allow for real-time remote pump control and monitoring. Get real-time control of all pump parameters, including speed, flow rate, dispense volume, and more. You can monitor and adjust critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive. USB connection allows for downloadable firmware updates to be loaded into the pump.
Valveless piston pump heads feature small displacement which provides excellent precision. Heads are fully adjustable from zero to maximum.
Motor rotation: 100 - 4000 min⁻¹
Accessories information: Pump drive, valveless piston pump head, and power adapter with 6 ft. (1,8 m) line cord.
Delivery information: Piston pump head included.