Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

LABWASH extra PF cleaning concentrate for laboratory glassware phosphate free

Supplier: VWR Chemicals
Warning


Density: 1.42 g/cm³ (20 °C)
Storage Temperature: Ambient
UN: 0000
Specification Test Results
pH (1 %) 11.5 - 12.3
Density 1.088 - 1.118 kg/l
Conductivity (1 %) 2.7 - 3.5 mS/cm
Appearance Colourless to pale yellow

Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pack type Pk Type VWR Catalog Number Quantity
Phosphate-free, versatile, effective cleaner; environmentally friendly; especially useful for pipette washers Glass bottle for solids 1 kg LABWASH® extra PF 83901.310 Unavailable
unavailable This product is discontinued - sold till end of stock. Alternatives may be available by searching with the VWR Catalogue Number listed above. If you need further assistance, please call VWR Customer Service on 0800 22 33 44.
Expand All / Collapse All
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty