Viscometer with falling ball

Supplier: Fungilab
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


645-0005EA 2460 GBP
645-0005
Viscometer with falling ball
Viscometers Falling Ball Viscometers
This viscometer with falling ball can measure the viscosity of transparent Newtonian liquids and gases, particularly low viscosity materials.

  • High accuracy with reproducibility better than 0,5% and comparability better than 1,0%
  • Extended re-calibration periods
  • A ball is available for gases (option)

Suitable for applications in research and quality control in food, cosmetics, petroleum detergents and paintings.

According to the Hoppler principle, the time is measured for a ball to travel a reference distance through the sample liquid in a cylindrical tube when inclined at 80° and this measurement correlates to a dynamic viscosity.

The tube can be turned up and the measurement repeated.

Certifications: DIN 53015 - ISO 12058

Delivery information: Supplied with six balls for liquid measurement, control thermometer (–1 to +26 °C), cleaning tools, calibration sheet and instruction manual.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR