Rotational viscometers, Expert

Supplier: Fungilab
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


645-0049EA 3500 GBP
FUNGV301001 FUNGV300003 FUNGV300001 FUNGV301003 FUNGV300002 FUNGV301002
Rotational viscometers, Expert
Advanced programmable viscometers for measurements in quality control and research and development laboratories.

  • Precision of ±1,0% full scale and resolution of 0,1 for viscosity range lower than 10000 cP
  • Temperature range of 0 to 100 °C with resolution of 0,1 °C and precision of ±0,1 °C
  • Automatic test, range and time measurement functions with ten working memories
  • AISI 316 stainless steel spindles – Marked and easily identifiable
  • USB interface allows data transfer to a PC in Excel® format using the data logger software

Delivery information: Supplied with standard spindles (four (L model) and six (R and H models)), viscometer stand and spindle protector, carrying case, USB cable and data logger software.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR