Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Temperature and pressure loggers, waterproof, EBI 100

Supplier: Ebro
PT1000 internal sensor

The EBI 100 data loggers are suitable for the monitoring of autoclaves and heating cabinets. They can be used during validation processes.

  • Measurement without radio technology
  • Programming and evaluation with PC
  • Monitors hot processes up to 150 °C

W×D×H: 48×48×24 mm

Weight: 70 g

Delivery information: Delivery information: Supplied with factory certificate of calibration.

Delivery information: Supplied with factory certificate of calibration.



 

ORDER

Expand All / Collapse All
Description Range Accuracy Resolution Memory W×D×H Weight Pk VWR Catalog Number Quantity
EBI 100-T100, one temp. sensor –40…+150 °C ±0,3 °C 0,1 °C 27 000 values - - 1 620-1680
EBI 100-T100, low temp. sensor - ±0,3 °C - 27 000 values 48×48×24 mm 70 g 1 EBRO1340-6501
EBI 100-T210, one temp. sensor - ±0,3 °C - 27 000 values 48×48×24 mm 70 g 1 EBRO1340-6502
EBI 100-T211, one temp. sensor - ±0,3 °C - 27 000 values 48×48×24 mm 70 g 1 EBRO1340-6503
EBI 100-TP221, one temp. Data Logger and sensor –40…+150 °C ±0,3 °C 0,1 °C 27 000 values 48×48×24 mm 70 g 1 620-2606
EBI 100-T230, one temp. needle sensor –40…+150 °C ±0,3 °C 0,1 °C 27 000 values 48×48×24 mm 70 g 1 620-1696
EBI 100-T230, one temp. needle sensor - ±0,3 °C - 27 000 values 48×48×24 mm 70 g 1 EBRO1340-6507
EBI 100-T230, one temp. needle sensor - ±0,3 °C - 27 000 values 48×48×24 mm 70 g 1 EBRO1340-6508
EBI 100-T230, one temp. needle sensor - ±0,3 °C - 27 000 values 48×48×24 mm 70 g 1 EBRO1340-6509
EBI 100-T241, one temp. flexible probe (500×1,5 mm) –40…+150 °C ±0,3 °C 0,1 °C 27 000 values 48×48×24 mm 70 g 1 620-1697
EBI 100-TP200, two temp. and pressure probes 0…150
1 - 4000 mbar
±0,3
20 mbar
0,1
0,1 mbar
27 000 values 48×48×24 mm 70 g 1 620-1681
EBI 100-TP 230, two temp. and pressure probes 0…+150
1 - 3500 mbar
±0,1
±15 mbar
0,01
0,01 mbar
27 000 values 48×48×24 mm 70 g 1 620-1706
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Interface EBI-IF-200 and Winlog.pro software 1 620-1678
Interface EBI-IF-300 and Winlog.pro software 1 620-1679
IQ-OQ Winlog.pro software 1 620-1694
Interface EBI-IF-100 and Winlog.pro software 1 620-1695
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping