Reglo digital multichannel pumps, Ismatec®

Supplier: Cole Parmer
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

181-0561EA 4740 GBP
181-0561 181-0563 181-0560 181-0558 181-0559 181-0562
Reglo digital multichannel pumps, Ismatec®
Pumps Peristaltic Pumps
Versatile multichannel pumps for accurate low-flow fluid delivery with an intuitive touch-screen interface.

  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • Capacitive (127 mm) TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive, or analog remote control
  • Continuous run, volume dispense, and time dispense modes of batch control and interval/off time in volume and time modes
  • Anti-drip and speed ramping available in volume dispense mode ensure accuracy and minimize sample loss
  • Cassette pump models accept 3-stop tubing for easy loading and secure retention
  • Continuous duty cycle

MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps; get real-time control of all pump parameters including speed, flow rate, dispense volume, and more. Able to monitor and adjust critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.

Internet connection via standard Ethernet (RJ45) jack on rear of drive; USB connection allows for downloadable firmware updates to be loaded into the pump,0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25 (Remote I/O).

Tubing cassettes (included) accept 3-stop tubing and are easily snapped in/out for quick tubing changes. Accepted tubing ranges from 0,13 to 3,17 mm ID for a wide flow range.

Not washdown capable. No open-head sensor.

Power: 90 to 260, 50/60.

Ordering information: Order the three-stop tubing size and formulation to suit your application needs (sold separately).

Delivery information: Supplied with pump drive, pump head, and power adapter with 1,8 m (6') line cord.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR