Vertical air flow cabinet, AURA SD4

Supplier: EuroClone
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

EUCLLV5401NEA 6540 GBP
EUCLLV5401N
Vertical air flow cabinet, AURA SD4
These state of down-flow cabinets provides an ultimate cleanliness Class 100 work area where the highest safety for the products is achieved.

  • Stainless steel work surfaces with 2B finishing
  • Internal working chamber in white painted steel to provide optimal luminosity
  • Comfortable 200 mm front opening
  • Easy to install retrofit options through lateral sides
  • Elapsed time meter for filter life monitoring
  • Soft touch keys on the control panel provide control of the lighting, motor blower, UV light, gas valve
  • Visible and acoustic alarms are provided for air speed alarm and filter clogging

Designed with special H14 filter with micromesh downstream equalising plenum, guarantees the with 99,995% efficiency on 0,2 to 0,3 µm particles performances and operator comfort. The special sloped front design and the electronic sliding sash ensure comfortable working position with easy opening and closing of the front window.

Lighting >1000 lux.

Ordering information: Stainless steel work surface with a 2B finish EUCLAZ95041 must be purchased with this unit.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR