High-temperature tube furnaces up to 1700 °C, HFL

Supplier: Nabertherm
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

NABEHF0627QNAEA 46200 GBP
NABEHF0627QNA NABEHF0626QNA NABEHF0426QNA NABEHF1626QNA NABEHF0427QNA NABEHF1627QNA NABEHF0327QNA NABEHF0326QNA
High-temperature tube furnaces up to 1700 °C, HFL
The HFL high-temperature furnaces are characterised by their lining with robust light refractory bricks. These models are recommended for processes producing aggressive gases or acids, such as under glass melting.

  • Robust refractory brick insulation and special backing insulation
  • Furnace floor made of lightweight refractory bricks accommodates high charge weights
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: Recording of process data with USB-flash drive
  • Protective grid in front of the heating elements prevents mechanical damage
  • Gas supply system for non-flammable protective or reaction gases

The furnaces are equipped with the P470 professional controller with LC display, featuring 50 freely adjustable programs and 40 segments and 2 to 6 extra functions. These controllers are PID microprocessor controlled with a self-diagnostic system and integrated process documentation. All units require 400 V three-phase power supply (400 V 3/N/PE).

Caution: Heating occurs only between two phases and external dimensions vary when furnace is equipped with additional equipment.
Note: Maximum continuous operating temperature should be 50 °C below the maximum temperature of the model shown in the table above.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR