Stacking containers, white

Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

216-2205EA 40.9 GBP
VWRI216-2205
Stacking containers, white
Made of polypropylene, white.

  • Available in 5 different sizes
  • Can be nested for compact storage
  • Smooth interior walls make it easy to clean
  • Ergonomic handles for easy lifting
  • Use with temperatures of –25 to +80 °C
  • 100% recyclable

These stackable transport containers are ideal for use in storage, transport and food processing applications. Thanks to their conical shape, the containers can be nested into each other to save space. They have a smooth inner and are food safe.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR