United Kingdom
Order Entry
Petroleum spirit, 100…140 °C, EMPLURA® (naphtha benzine), Supelco®
Petroleum spirit, 100…140 °C, EMPLURA® (naphtha benzine), Supelco®
Supplier:  Merck
Certificates
Petroleum spirit, 100…140 °C, EMPLURA® (naphtha benzine), Supelco®
Supplier:  Merck

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Free acid (as CH₃COOH):
    ≤ 0.0005 %
  • Boiling range (lower value):
    ≥ 100.0 °C
  • Boiling range (upper value):
    ≤ 140.0 °C
  • Density (d 20 °C/ 4 °C):
    0.720 - 0.733
  • Aromatics (as toluol):
    ≤ 0.05 %
  • Readily carbonizable substances:
    conforms
  • Evaporation residue:
    ≤ 0.005 %
  • Water:
    ≤ 0.01 %

Specification Test Results

Related Information

Product Information

  • Catalog #
    Supplier #
    Pack type
    Pk
    Availability
    Price
  • 1.01770.1000
    1.01770.1000
    Glass bottle
    1 L
    Log in for availability
    Log in for availability
    1 * 1 L
    1 * 1 L - £68.10
    £68.10
    1 * 1 L
       £68.10

  • 1.01770.2500
    1.01770.2500
    2,5 L
    Log in for availability
    Log in for availability
    1 * 2,5 L
    1 * 2,5 L - £141.00
    £141.00
    1 * 2,5 L
       £141.00

  • 1.01770.6025
    1.01770.6025
    Stainless steel drum, returnable
    25 L
    Log in for availability
    Log in for availability
    1 * 25 L
    1 * 25 L - £0.00
    £0.00
    1 * 25 L
       £0.00